Hoffman (nVent) NCW2168 Net Series Server Cabinet Package | Graybar Store
     
Hoffman (nVent) - Net Series Server Cabinet Package - NCW2168
+ / - Hover over image to Zoom
Other Views

    Net Series Server Cabinet Package

    Manufacturer: Hoffman (nVent)
    Manufacturer #: NCW2168
    SKU: 25237955
    $1,620.00
    Checking Pricing
         
    Color:Black
    Standard:UL 1863 Listed (perforated, split perforated and louvered door models only), EIA 310-D, IEC 60529, IP20, Perforated door material meets equipment manufacturer ventilation requirements,
    Lock Type:Lever Handle Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # NCW2168
    • Color Black
    • Type Net Series Communication and Server Cabinet
    • UNSPSC 43223306
    • Lock Type Lever Handle Lock
    • Materials Steel
    • Standard UL 1863 Listed (perforated, split perforated and louvered door models only), EIA 310-D, IEC 60529, IP20, Perforated door material meets equipment manufacturer ventilation requirements,
    • SKU Spec Sheet
      NCW2168 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Server Cabinet Pkg,Net Series,Wndw, Bulletin DC (Net Series Cabinet), Size/Dims: 2100x600x800mm, Material/Finish: Steel/Black
    Net Series Cabinets are an economical solution for contractors, small computer rooms, schools or smaller networks that require a general-purpose cabinet to house servers and communication equipment. Multiple sizes, adjustable rack angles and accessories give Net Series Cabinets wide application flexibility. Some models available with or without sides, Welded multi-formed steel frame. The top and columns are 16 gauge; base is 14 gauge., Multi-formed rigid doors are 14 gauge steel, Window made of 1/8-in. smoke-tinted acrylic, Formed solid sides are 14 gauge steel, Rack angles are 12 gauge steel, Ground studs provided on doors and covers