Sensor Switch NCM PDT 9 AR RJB Occupancy Sensors Ceiling Mount, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac,White, Ceiling | Graybar Store
     
Sensor Switch - Occupancy Sensors Ceiling Mount, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac,White, Ceiling - NCM PDT 9 AR RJB
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac,White, Ceiling

    Manufacturer: Sensor Switch
    Manufacturer #: NCM PDT 9 AR RJB
    SKU: 25816412
    $226.35
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # NCM PDT 9 AR RJB
    • Color White
    • UNSPSC 39121107
    • Installation Type Ceiling Mount
    • Sensor Type Passive Infrared/Microphonics
    • Time Delay Type Adjustable
    • Voltage 120/277V AC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ceiling Mount Sensor