Sensor Switch NCM PDT 10 RJB nLight® Occupancy Sensor, Ceiling/Surface Mount, Dual Techonology, White, Large Motion 360° | Graybar Store
     
Sensor Switch - nLight® Occupancy Sensor, Ceiling/Surface Mount, Dual Techonology, White, Large Motion 360° - NCM PDT 10 RJB
+ / - Hover over image to Zoom
Other Views

    nLight® Occupancy Sensor, Ceiling/Surface Mount, Dual Techonology, White, Large Motion 360°

    Manufacturer: Sensor Switch
    Manufacturer #: NCM PDT 10 RJB
    SKU: 25809358
    $264.93
    Checking Pricing
    Items sold in feet or each.
         
    Installation Type:Ceiling or Surface Mount
    Color:White
    Coverage (Degrees / Square Feet):Large Motion 360°
    Additional Features:Rear RJ45
    Quick Order:Y
    Brand or Series:nLight®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # NCM PDT 10 RJB
    • Color White
    • UNSPSC 39121107
    • Additional Features Rear RJ45
    • Brand or Series nLight®
    • Coverage (Degrees / Square Feet) Large Motion 360°
    • Installation Type Ceiling or Surface Mount
    • Sensor Type PIR/Microphonics
    • Time Delay Type Adjustable
    • Timer Range 30 Seconds to 20 Minutes
    • Voltage 120/277V AC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Low Voltage Ceiling Mount Sensor , Passive Dual Technology , Large Motion / Extended Range 360deg Lens , Rear RJ-45 Ports, SKU - 230CEP
    Low Voltage Ceiling Mount Sensor , Passive Dual Technology , Large Motion / Extended Range 360deg Lens , Rear RJ-45 Ports, SKU - 230CEP