Sensor Switch NCM ADCX RJB nLight® Automatic Dimming Photocell, No Wires, Ceiling Mount, White, Rear RJ-45 Ports | Graybar Store
     
Sensor Switch - nLight® Automatic Dimming Photocell, No Wires, Ceiling Mount, White, Rear RJ-45 Ports - NCM ADCX RJB
+ / - Hover over image to Zoom
Other Views

    nLight® Automatic Dimming Photocell, No Wires, Ceiling Mount, White, Rear RJ-45 Ports

    Manufacturer: Sensor Switch
    Manufacturer #: NCM ADCX RJB
    SKU: 25813304
    $144.87
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):360/1800
    Temp. Rating:Standard
    Additional Features:No Wires-Rear RJ-45 Ports
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # NCM ADCX RJB
    • Color White
    • Additional Features No Wires-Rear RJ-45 Ports
    • Coverage (Degrees / Square Feet) 360/1800
    • Sensor Type Passive Infrared
    • Temp. Rating Standard
    • Time Delay Type Adaptive/Manual
    • Timer Range 45 Seconds to 25 Minutes
    • Voltage 12/24V DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Low Voltage Ceiling Mount Sensor , Photocontrol w/ Auto Dimming, No Wires , Rear RJ-45 Ports, SKU - 230CEY
    Low Voltage Ceiling Mount Sensor , Photocontrol w/ Auto Dimming, No Wires , Rear RJ-45 Ports, SKU - 230CEY