Crouse Hinds (Eaton) NCGS413 Solar Cord Grip, 6/6 Nylon, 1-1/4 in., 13 Hole | Graybar Store
     
Crouse Hinds (Eaton) - Solar Cord Grip, 6/6 Nylon, 1-1/4 in., 13 Hole - NCGS413
+ / - Hover over image to Zoom
Other Views

    Solar Cord Grip, 6/6 Nylon, 1-1/4 in., 13 Hole

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NCGS413
    SKU: 25447454
    $30.77
    Checking Pricing
         
    Additional Features:USE-2 Wire, 5 mm Hole Cable Diameter
    Conductor Size:12 To 10 AWG
    Standard:UL, CUL
    Size:1-1/4 in.
    Color:Silver
    Out (Inches):12 To 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NCGS413
    • Color Silver
    • Size 1-1/4 in.
    • Application Commercial and Residential Grid-Tied PV Solar Purpose
    • Type Solar Cord Grip
    • UNSPSC 39121431
    • Additional Features USE-2 Wire, 5 mm Hole Cable Diameter
    • Conductor Size 12 To 10 AWG
    • Connection Type Screw Connection
    • Materials 6/6 Nylon With TPE/Buna N Sealing Gland
    • Out (Inches) 12 To 10 AWG
    • Temperature Rating -30 to 100°C
    • For Use With 12 and 12 AWG USE-2
    • Standard UL, CUL
    • SKU Spec Sheet
      NCGS413 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nylon solar cord grip is 1-1/4 inch and has (13) 5mm holes. Cord grip has skinned over glands and is used with 12 to 10 AWG USE-2 cable.
    Non-Metallic Solar Cord Grip
    • Multi-hole cord grip allows for entry of multiple PV wires
    • Flexibility by allowing the termination from one to 31 PV wires in a single connector
    • Skinned over glands provide a durable, liquidtight seal around the wires
    • No disassembly required for installation
    • Steel Locknuts included
    • Temperature rating -22 to 212°