Crouse Hinds (Eaton) NCGS39 Solar Cord Grip, 6/6 Nylon, 1 in., 9 Hole | Graybar Store
     
Crouse Hinds (Eaton) - Solar Cord Grip, 6/6 Nylon, 1 in., 9 Hole - NCGS39
+ / - Hover over image to Zoom
Other Views

    Solar Cord Grip, 6/6 Nylon, 1 in., 9 Hole

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NCGS39
    SKU: 25447452
    $18.97
    Checking Pricing
         
    Additional Features:USE-2 Wire, 5 mm Hole Cable Diameter
    Conductor Size:12 To 10 AWG
    Standard:UL, CUL
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NCGS39
    • Size 1 in.
    • Application Commercial and Residential Grid-Tied PV Solar Purpose
    • Type Solar Cord Grip
    • UNSPSC 39121431
    • Additional Features USE-2 Wire, 5 mm Hole Cable Diameter
    Product Overview:
    Nylon solar cord grip is 1 inch and has (9) 5mm holes. Cord grip has skinned over glands and is used with 12 to 10 AWG USE-2 cable.
    Non-Metallic Solar Cord Grip
    • Multi-hole cord grip allows for entry of multiple PV wires
    • Flexibility by allowing the termination from one to 31 PV wires in a single connector
    • Skinned over glands provide a durable, liquidtight seal around the wires
    • No disassembly required for installation
    • Steel Locknuts included
    • Temperature rating -22 to 212°