Bussmann (Eaton) NC3-WH Terminal Block, Rail Mount, 175A, 600V, White | Graybar Store
     
Bussmann (Eaton) - Terminal Block, Rail Mount, 175A, 600V, White - NC3-WH
+ / - Hover over image to Zoom
Other Views

    Terminal Block, Rail Mount, 175A, 600V, White

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NC3-WH
    SKU: 99466441
    $17.65
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:175 Amp
    Color:White
    Length:3.12 in.
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NC3-WH
    • Color White
    • UNSPSC 39121624
    • Amperage Rating 175 Amp
    • Length 3.12 in.
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    175A 600V Rail Mount Terminal Block, White