Panduit NC1WH6 Type NC Halogen-Free Wiring Duct Cover, 6 ft. | Graybar Store
     
Panduit - Type NC Halogen-Free Wiring Duct Cover, 6 ft. - NC1WH6
+ / - Hover over image to Zoom
Other Views

    Type NC Halogen-Free Wiring Duct Cover, 6 ft.

    Manufacturer: Panduit
    Manufacturer #: NC1WH6
    SKU: 88198368
    $19.44
    Checking Pricing
         
    Color / Finish:White
    Material:Halogen-Free PPO
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NC1WH6
    • Type Type NC Halogen-Free Wiring Duct Cover
    • UNSPSC 39131712
    • Color / Finish White
    • Connection Type Snap-on
    • Material Halogen-Free PPO
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type NC halogen-free wiring duct cover, 1in. W x 6' length, halogen-free, white.
    Type NC halogen-free wiring duct cover, 1" W x 6' length, halogen-free, white.