L-Com NB181608-1H0 NEMA Type 4X Enclosure, 18 x 16 x 8 in. | Graybar Store
     
L-Com - NEMA Type 4X Enclosure, 18 x 16 x 8 in. - NB181608-1H0
+ / - Hover over image to Zoom
Other Views

    NEMA Type 4X Enclosure, 18 x 16 x 8 in.

    Manufacturer: L-Com
    Manufacturer #: NB181608-1H0
    SKU: 25262923
    $0.00
    Checking Pricing
         
    Depth (Inches):6.8 inches
    Height (Inches):18 in.
    Width (Inches):16 inches
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L-Com
    • Manufacturer # NB181608-1H0
    • Application Weatherproof enclosure
    • Brand L-Com
    • Depth (Inches) 6.8 inches
    • Height (Inches) 18 in.
    • Latch stainless steel quick release latches with padlock hasps
    • Materials Molded Fiberglass Reinforced Polyester
    • NEMA Ratings Nema Type 4, 4X/IP66 rated
    • Width (Inches) 16 inches
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The box is a rugged 18 in. x 16 in. x 8 in. weatherproof enclosure with heating system, 120VAC that is ideal for both indoor and outdoor applications.