Crouse Hinds (Eaton) EABT36 Natural Finish Cooper Free Aluminum Group AB Round Base Outlet Cover | Graybar Store
     
Crouse Hinds (Eaton) - Natural Finish Cooper Free Aluminum Group AB Round Base Outlet Cover - EABT36
+ / - Hover over image to Zoom
Other Views

    Natural Finish Cooper Free Aluminum Group AB Round Base Outlet Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EABT36
    SKU: 88070011
    $178.57
    Checking Pricing
         
    Brand or Series:EAB
    Size:3 Dia in
    Hub Size (Inches):1 in.
    Material:Aluminum (Cover); Iron (Body)
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EABT36
    • Size 3 Dia in
    • UNSPSC 39121309
    • Brand or Series EAB
    • Hub Size (Inches) 1 in.
    Product Overview:
    Eaton® EAB Conduit Outlet Boxes With Covers, Aluminum (Cover); Iron (Body), Aluminum Acrylic Paint (Body); Electro-Galvanized; Natural (Cover), Size: 3 Dia in, Hub Size (Inches): 1 in