Burndy YA2CLNT14 Narrow Standard Barrel Flex Conductor | Graybar Store
     
Burndy - Narrow Standard Barrel Flex Conductor - YA2CLNT14
+ / - Hover over image to Zoom
Other Views

    Narrow Standard Barrel Flex Conductor

    Manufacturer: Burndy
    Manufacturer #: YA2CLNT14
    SKU: 96057736
    $7.35
    Checking Pricing
         
    Wire Size:2 AWG
    Size (Inches):1.8 L
    Stud Size (Inches):1/4
    Die Color:Brown
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA2CLNT14
    • UNSPSC 39121405
    • Die Color Brown
    • Finish Electro Tin Plated
    • Materials Copper
    Product Overview:
    Hylug™ YA Narrow Standard Barrel Flex Conductor, Copper, Size (Inches): 1.8 L in, Finish: Electro Tin-Plated, Wire Size: 2 AWG, Die Color: Brown