GE Lighting 500PAR64/NSP Narrow Flood Lamp, Extended Mogul End Prong Base | Graybar Store
     
GE Lighting - Narrow Flood Lamp, Extended Mogul End Prong Base - 500PAR64/NSP
+ / - Hover over image to Zoom
Other Views

    Narrow Flood Lamp, Extended Mogul End Prong Base

    Manufacturer: GE Lighting
    Manufacturer #: 500PAR64/NSP
    SKU: 88111257
    $67.18
    Checking Pricing
         
    Initial Lumens:6500
    Packaging:12 Per Case
    Rated Life (Hour):2000
    Wattage:500
    Alternate Manufacturer Part No.:39406
    Additional Features:Narrow Flood
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 500PAR64/NSP
    • UNSPSC 39101612
    • Additional Features Narrow Flood
    • Alternate Manufacturer Part No. 39406
    • Base Type Extended Mogul/End Prong
    • Bulb Shape PAR64
    • Initial Lumens 6500
    • Rated Life (Hour) 2000
    • Wattage 500
    • Packaging 12 Per Case
    • Voltage Rating 120V
    • SKU Spec Sheet
      500PAR64/NSP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Clear 500W 120V PAR64 incandescent narrow flood with extended mogul end prong base, 6500 initial lumens and 2000 rated life hours.
    • Filament Type CC-13
    • Maximum Overall Length 6.0 Inch
    • Color Temperature 2800K