Leviton 5461-R Straight Blade Single Receptacle, Narrow Body, 20A ,250V, 2P3W, NEMA 6-20R, Self-Grounding, Red | Graybar Store
     
Leviton - Straight Blade Single Receptacle, Narrow Body, 20A ,250V, 2P3W, NEMA 6-20R, Self-Grounding, Red - 5461-R
+ / - Hover over image to Zoom
Other Views

    Straight Blade Single Receptacle, Narrow Body, 20A ,250V, 2P3W, NEMA 6-20R, Self-Grounding, Red

    Manufacturer: Leviton
    Manufacturer #: 5461-R
    SKU: 25641720
    $20.19
    Checking Pricing
         
    NEMA Rating:NEMA 6-20R/WD-6
    Amperage:20A
    Voltage Rating:250 V
    Color:Red
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5461-R
    • Color Red
    • Amperage 20A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Nylon; Thermoplastic Nylon
    • NEMA Rating NEMA 6-20R/WD-6
    • Voltage Rating 250 V
    • SKU Spec Sheet
      5461-R Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Narrow Body Single Receptacle, 250V, 20A, Red, 2P3W, NEMA 6-20R, WD-6, Nylon