Greenlee 37868 Nail Eater® Impact Bit, Extreme, 5/8 in. | Graybar Store
     
Greenlee - Nail Eater® Impact Bit, Extreme, 5/8 in. - 37868
+ / - Hover over image to Zoom
Other Views

    Nail Eater® Impact Bit, Extreme, 5/8 in.

    Manufacturer: Greenlee
    Manufacturer #: 37868
    SKU: 92081922
    $44.96
    Checking Pricing
         
    Chuck Size:7/16 in.
    Shank Type:Hex
    Size:5/8
    Length:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 37868
    • Size 5/8
    • Type Extreme
    • UNSPSC 27111509
    • Brand Nail Eater
    • Chuck Size 7/16 in.
    • Length 18 in.
    • Shank Type Hex
    • SKU Spec Sheet
      37868 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Impact Bit, Self Feeding Screw Point, Diameter 5/8 Inch, 18 Inch Overall Length, Hex Shank Type, 7/16 Inch Shank Size, Nail Eater II Brand, Hardware Diameter 9/16 Inch, Weight 0.9 Lb