Greenlee 63RT-7/8 Nail Eater® Drill Bit, Replaceable Tip, 7/8 in., 8-5/8 in. L | Graybar Store
     
Greenlee - Nail Eater® Drill Bit, Replaceable Tip, 7/8 in., 8-5/8 in. L - 63RT-7/8
+ / - Hover over image to Zoom
Other Views

    Nail Eater® Drill Bit, Replaceable Tip, 7/8 in., 8-5/8 in. L

    Manufacturer: Greenlee
    Manufacturer #: 63RT-7/8
    SKU: 25294741
    $50.74
    Checking Pricing
         
    Size:7/8 IN
    Chuck Size:7/16 in.
    Shank Type:Hex
    Length:8-5/8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 63RT-7/8
    • Size 7/8 IN
    • Type Replaceable Tip
    • UNSPSC 27111537
    • Brand Nail Eater
    Product Overview:
    Nail Eater® Drill Bit, Replaceable Tip, 7/8 in., 8-5/8 in. L