Sensor Switch NADR Lighting Control Accessories, 2.76 in L, 5Vdc | Graybar Store
     
Sensor Switch - Lighting Control Accessories, 2.76 in L, 5Vdc - NADR
+ / - Hover over image to Zoom
Other Views

    Lighting Control Accessories, 2.76 in L, 5Vdc

    Manufacturer: Sensor Switch
    Manufacturer #: NADR
    SKU: 25697563
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:2.76 in.
    Voltage Rating:5 V dc
    Alternate Manufacturer Part No.:227AP3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # NADR
    • UNSPSC 39122236
    • Alternate Manufacturer Part No. 227AP3
    • Length 2.76 in.
    • Voltage Rating 5 V dc
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    nLight Demand Response Client Interface
    Automated demand response and load shed capabilities for nLight systems;Enables 2013 CA Title 24 compliance;Enables LEED Version 4 compliance. Qualifies building for a 2-point credit;Acuity Controls Virtual End Point (VEN) to Open Automated Demand Response 2.0a (OpenADR) Demand Response Automation Server (DRAS);Supports four demand response levels (None, Moderate, High, Special)