Thomas and Betts NA-0602 Buried Utility Tape, "Telephone Line", 3 in x 1000 ft., Orange | Graybar Store
     
Thomas and Betts - Buried Utility Tape,
+ / - Hover over image to Zoom
Other Views

    Buried Utility Tape, "Telephone Line", 3 in x 1000 ft., Orange

    Manufacturer: Thomas and Betts
    Manufacturer #: NA-0602
    SKU: 92117731
    $83.92
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Legend:TELEPHONE LINE
    Width:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NA-0602
    • Color Orange
    • UNSPSC 39131504
    • Legend TELEPHONE LINE
    Product Overview:
    Buried Utility Tape, Orange, Legend TELEPHONE LINE, 3 inch width, 1000 Feet