B-Line (Eaton) N86PP Perforated Panel, Small Enclosure, Steel, 8 x 6 in. | Graybar Store
     
B-Line (Eaton) - Perforated Panel, Small Enclosure, Steel, 8 x 6 in. - N86PP
+ / - Hover over image to Zoom
Other Views

    Perforated Panel, Small Enclosure, Steel, 8 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N86PP
    SKU: 25417114
    $16.03
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Hole Diameter 0.25 In
    Standard:UL 50, CSA C22.2
    Height:6.25 in.
    Width:4.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N86PP
    • Application INDUSTRIAL ENCLOSURES,ACCESSORIES
    • Type Flat Panel, Perforated
    • UNSPSC 39121321
    • Additional Features Hole Diameter 0.25 In
    • Height 6.25 in.
    • Materials 16 Gauge Steel
    • Width 4.25 in.
    • Standard UL 50, CSA C22.2
    • SKU Spec Sheet
      N86PP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SMALL ENCLOSURE PERFORATED PANEL, WHT STL FOR ENCLOSURE, 8X6