Tripp Lite N784-001-SC Multimode Media Converter, 2km, 1310nm | Graybar Store
     
Tripp Lite - Multimode Media Converter, 2km, 1310nm - N784-001-SC
+ / - Hover over image to Zoom
Other Views

    Multimode Media Converter, 2km, 1310nm

    Manufacturer: Tripp Lite
    Manufacturer #: N784-001-SC
    SKU: 25369816
    $65.67
    Checking Pricing
         
    Additional Features:automatic MDI/MDI-X configuration
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # N784-001-SC
    • UNSPSC 43201553
    • Additional Features automatic MDI/MDI-X configuration
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Fiber Optic - 10/100BaseT to 100BaseFX-SC Multimode Media Converter, 2km, 1310nm
    Tripp Lite's N784-001-SC 10/100 Multimode Media Converter, is an economical way to extend the distance ( up to 2Km ) of network nodes by converting Cat5/6 UTP cables to Fiber Optic. The Media Converter features automatic MDI/MDI-X configuration, and the UTP port senses the network speed automatically as well. Dip switches allow half or full duplex operation on the fiber port. Power supplied by either AC-DC adapter, or USB connection ( switch selectable ).