B-Line (Eaton) N7221ZN Zinc Plated Spring Nut with Spring, 8-32 Thread | Graybar Store
     
B-Line (Eaton) - Zinc Plated Spring Nut with Spring, 8-32 Thread - N7221ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Spring Nut with Spring, 8-32 Thread

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N7221ZN
    SKU: 88036973
    $3.56
    Checking Pricing
         
    Additional Features:Thickness 0.15 In, Weight 1 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Hot Rolled, Pickled and Oiled Strip or Sheet Steel
    Size:#8-32 TPI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N7221ZN
    • Size #8-32 TPI
    • UNSPSC 39121311
    • Additional Features Thickness 0.15 In, Weight 1 Lb per 100
    Product Overview:
    Spring Nut, #8-32 Thread, .150-In. Nut