B-Line (Eaton) N624ZN Zinc Plated Spring Nut, 1/4in-20 Thread | Graybar Store
     
B-Line (Eaton) - Zinc Plated Spring Nut, 1/4in-20 Thread - N624ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Spring Nut, 1/4in-20 Thread

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N624ZN
    SKU: 88036967
    $2.12
    Checking Pricing
         
    Additional Features:Thickness 0.150 In, Weight 1 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Hot Rolled, Pickled and Oiled Strip or Sheet Steel
    Size:1/4 In-20 TPI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N624ZN
    • Size 1/4 In-20 TPI
    • UNSPSC 39121311
    • Additional Features Thickness 0.150 In, Weight 1 Lb per 100
    • Color / Finish ZINC PLATED
    • Material Hot Rolled, Pickled and Oiled Strip or Sheet Steel
    • SKU Spec Sheet
      N624ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Spring Nut, 1/4-In.-20 Thread, .150-In. Nut