B-Line (Eaton) N555ZN Zinc Plated Spring Nut, 5/8 in-11 Thread | Graybar Store
     
B-Line (Eaton) - Zinc Plated Spring Nut, 5/8 in-11 Thread - N555ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Spring Nut, 5/8 in-11 Thread

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N555ZN
    SKU: 88036959
    $1.11
    Checking Pricing
         
    Additional Features:Thickness 3/8 In, Weight 10.2 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Steel
    Size:5/8 In-11 TPI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N555ZN
    • Size 5/8 In-11 TPI
    • UNSPSC 39121311
    • Additional Features Thickness 3/8 In, Weight 10.2 Lb per 100
    • Color / Finish ZINC PLATED
    • Material Steel
    • SKU Spec Sheet
      N555ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Spring Nut, 5/8-In.-11 Thread, 3/8-In. Nut