B-Line (Eaton) N525WOZN Zinc Plated Spring Nut, with out Spring, 3/8 in. | Graybar Store
     
B-Line (Eaton) - Zinc Plated Spring Nut, with out Spring, 3/8 in. - N525WOZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Spring Nut, with out Spring, 3/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N525WOZN
    SKU: 88036955
    $467.40
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Without Spring, Thickness 3/8 In, Weight 8.8 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Steel
    Size:1/2 in.-13 TPI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N525WOZN
    • Size 1/2 in.-13 TPI
    • UNSPSC 39121311
    • Additional Features Without Spring, Thickness 3/8 In, Weight 8.8 Lb per 100
    • Color / Finish ZINC PLATED
    • Material Steel
    • SKU Spec Sheet
      N525WOZN Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Nut Without Spring, 1/2-In.-13 Thread, 3/8-In. Nut