B-Line (Eaton) N525SS6 Stainless Steel Nut, 3/8 in. | Graybar Store
     
B-Line (Eaton) - Stainless Steel Nut, 3/8 in. - N525SS6
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Nut, 3/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N525SS6
    SKU: 25209997
    $16.17
    Checking Pricing
         
    Additional Features:Thickness 3/8 In
    Color / Finish:STAINLESS STEEL TYPE 316
    Material:316 Stainless Steel
    Size:1/2 In-13 TPI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N525SS6
    • Size 1/2 In-13 TPI
    • UNSPSC 39121311
    • Additional Features Thickness 3/8 In
    • Color / Finish STAINLESS STEEL TYPE 316
    • Material 316 Stainless Steel
    • SKU Spec Sheet
      N525SS6 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Spring Nut, 1/2-In.-13, 3/8-In. Nut, Stainless Steel