Thomas and Betts N4NY-003-0-C Plain Edge Cable Clamp, Closed Dia. 0.187 in., #8 Screw Mount, Black Polyamide (Nylon 6.6) | Graybar Store
     
Thomas and Betts - Plain Edge Cable Clamp, Closed Dia. 0.187 in., #8 Screw Mount, Black Polyamide (Nylon 6.6) - N4NY-003-0-C
+ / - Hover over image to Zoom
Other Views

    Plain Edge Cable Clamp, Closed Dia. 0.187 in., #8 Screw Mount, Black Polyamide (Nylon 6.6)

    Manufacturer: Thomas and Betts
    Manufacturer #: N4NY-003-0-C
    SKU: 25691029
    $0.18
    Checking Pricing
         
    Color:Black
    Mounting Type:Screw Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # N4NY-003-0-C
    • Color Black
    • UNSPSC 39121702
    • Materials Nylon/Polyamide 6.6
    Product Overview:
    Plain Edge Cable Clamp, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Closed Diameter of 4.7mm (0.187 Inches), #8 Screw Mounting
    Plain Edge Cable Clamp, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Closed Diameter of 4.7mm (0.187 Inches), #8 Screw Mounting