Thomas and Betts N4NY-002-0-C Cable Clamp, Size 0.125 in. | Graybar Store
     
Thomas and Betts - Cable Clamp, Size 0.125 in. - N4NY-002-0-C
+ / - Hover over image to Zoom
Other Views

    Cable Clamp, Size 0.125 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: N4NY-002-0-C
    SKU: 25691028
    $0.14
    Checking Pricing
         
    Color:Black
    Mounting Type:#8 Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # N4NY-002-0-C
    • Color Black
    • UNSPSC 39121702
    • Materials Nylon/Polyamide 6.6
    Product Overview:
    Cable Clamp, Size 0.125 in.
    Plain Edge Cable Clamp, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Width of 9.53mm (0.375 Inches), Thickness of 1.27mm (0.50 Inches), Hole Diameter of 4.3mm (0.170 Inches), #8 Screw Mounting with Closed Diameter of 3.2mm (0.125 Inc