B-Line (Eaton) N3636P NEMA 3R Cover, Steel, White, 36 x 36 in. | Graybar Store
     
B-Line (Eaton) - NEMA 3R Cover, Steel, White, 36 x 36 in. - N3636P
+ / - Hover over image to Zoom
Other Views

    NEMA 3R Cover, Steel, White, 36 x 36 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N3636P
    SKU: 99805725
    $414.73
    Checking Pricing
         
    Additional Features:Hole Diameter 0.56 In
    Standard:UL 50, CSA C22.2
    Thickness (Inches):0.75 in.
    Height:32.87 in.
    Width:32.87 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N3636P
    • Type Flanged Panel
    • UNSPSC 39121321
    • Additional Features Hole Diameter 0.56 In
    • Height 32.87 in.
    • Materials 12 Gauge Steel
    • Thickness (Inches) 0.75 in.
    • Width 32.87 in.
    • For Use With NEMA 3R Large Continuous Hinge Cover Enclosure
    • Standard UL 50, CSA C22.2
    • SKU Spec Sheet
      N3636P Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 36X36