Hoffman (nVent) N360826G050 SpectraCool™ Narrow Air Conditioner, N36 Series, Indoor, 230V, 8250/8500 BTU | Graybar Store
     
Hoffman (nVent) - SpectraCool™ Narrow Air Conditioner, N36 Series, Indoor, 230V, 8250/8500 BTU - N360826G050
+ / - Hover over image to Zoom
Other Views

    SpectraCool™ Narrow Air Conditioner, N36 Series, Indoor, 230V, 8250/8500 BTU

    Manufacturer: Hoffman (nVent)
    Manufacturer #: N360826G050
    SKU: 25636752
    $4,451.58
    Checking Pricing
         
    Quick Order:Y
    Environment:Indoor
    Color:Light Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # N360826G050
    • Color Light Grey
    • UNSPSC 40101701
    • Environment Indoor
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SpectraCool™ N36 series narrow 230V indoor air conditioner with light grey finish and 8250/8500 rated BTUs.
    • A wide range of cooling capacities for indoor, outdoor, and harsh environments
    • Available in standard, narrow and compact models
    • Energy-efficient compressors that deliver up to 23 percent greater energy efficiency
    • Quiet 68 dB operation
    • Wide outdoor operating temperatures: -40 F/-40 C to 131 F/55 C
    • Dust-resistant coil design supports filterless operation in most environments
    • 115, 230 or 400/460 3-phase VAC power input options with terminal block power connection for easy installation
    • Integrated active condensate evaporator with heater strip
    • Thermal expansion valve controls refrigerant flow according to load changes on the evaporator
    • Clean, aesthetic design adds value to system appearance
    • R134a and R407c earth-friendly refrigerant
    • Telcordia GR-487 capable
    • Built-in easy-mount flanges for simple installation
    • Hoffman Easy Swap™ Adaptor Plenums available for easy replacement of older air conditioners without modifying cut-out
    • Optional Hoffman SpectraCool Remote Access Control option for PC monitoring and control of multiple SpectraCool units