Leviton N3303-DS Toggle Switch, Industrial, 30A, 600V, 3-Pole, Grey | Graybar Store
     
Leviton - Toggle Switch, Industrial, 30A, 600V, 3-Pole, Grey - N3303-DS
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, Industrial, 30A, 600V, 3-Pole, Grey

    Manufacturer: Leviton
    Manufacturer #: N3303-DS
    SKU: 25480416
    $166.47
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:30 A
    Voltage Rating:600 V
    Switch Type:3-Pole
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # N3303-DS
    • Color Grey
    • Amperage 30 A
    • UNSPSC 39122211
    • Grade Industrial
    • Switch Style Toggle Switch
    • Switch Type 3-Pole
    • Voltage Rating 600 V
    • SKU Spec Sheet
      N3303-DS Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    30 Amp, 600 Volt, Toggle In Type 3R Enclosure Three-Pole AC Motor Starting Switch, Suitable as Motor Disconnect, Industrial Grade, Grounded To Enclosure, Back and Side Wired, - Gray