Tripp Lite N266-003 Copper Patch Cables, Cross Over, 3 ft., Beige, Shielded, RJ-45 Male to RJ-45 Male | Graybar Store
     
Tripp Lite - Copper Patch Cables, Cross Over, 3 ft., Beige, Shielded, RJ-45 Male to RJ-45 Male - N266-003
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, Cross Over, 3 ft., Beige, Shielded, RJ-45 Male to RJ-45 Male

    Manufacturer: Tripp Lite
    Manufacturer #: N266-003
    SKU: 25386524
    $24.14
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 Male to RJ-45 Male
    Length (Feet):3.0
    Color:Beige
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # N266-003
    • Color Beige
    • Connectors RJ-45 Male to RJ-45 Male
    • Shielding Shielded
    • Termination Style Crimp
    • Length (Feet) 3.0
    • UNSPSC 43223309
    • Mounting Plug-In Mount
    • Wiring Configuration Cross Over
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Plug-In Mount, Crimp, Cross Over, 3 ft, Beige, Shielded, RJ-45 Male to RJ-45 Male