B-Line (Eaton) N255WOZN Zinc Plated Spring Nut, with out Spring, 1/2 in. | Graybar Store
     
B-Line (Eaton) - Zinc Plated Spring Nut, with out Spring, 1/2 in. - N255WOZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Spring Nut, with out Spring, 1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N255WOZN
    SKU: 88036943
    $3.76
    Checking Pricing
         
    Additional Features:Without Spring, Thickness 1/2 In, Weight 16.4 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Steel
    Size:5/8 in.-11 TPI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N255WOZN
    • Size 5/8 in.-11 TPI
    • UNSPSC 39121311
    • Additional Features Without Spring, Thickness 1/2 In, Weight 16.4 Lb per 100
    • Color / Finish ZINC PLATED
    • Material Steel
    • SKU Spec Sheet
      N255WOZN Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Nut Without Spring, 5/8-In.-11 Thread, 1/2-In. Nut