Tripp Lite N238-001-YW Cat 5e/Cat 6 Keystone Jack, T568A/B, 110 Style Punch Down, Yellow | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Tripp Lite - Cat 5e/Cat 6 Keystone Jack, T568A/B, 110 Style Punch Down, Yellow - N238-001-YW
+ / - Hover over image to Zoom
Other Views

    Cat 5e/Cat 6 Keystone Jack, T568A/B, 110 Style Punch Down, Yellow

    Manufacturer: Tripp Lite
    Manufacturer #: N238-001-YW
    SKU: 25386516
    $3.16
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    No. of Ports:1
    Adapter Housing Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # N238-001-YW
    • Color Yellow
    • No. of Ports 1
    • UNSPSC 26121666
    • Adapter Housing Color Yellow
    • Wiring Configuration T568A/B
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 5e, Cat 6, T568A/B, Yellow, 1