B-Line (Eaton) N228WOSS6 Stainless Steel Nut without Spring, 3/8 in. | Graybar Store
     
B-Line (Eaton) - Stainless Steel Nut without Spring, 3/8 in. - N228WOSS6
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Nut without Spring, 3/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N228WOSS6
    SKU: 25230689
    $20.16
    Checking Pricing
         
    Additional Features:Without Spring, Thickness 3/8 In
    Color / Finish:STAINLESS STEEL TYPE 316
    Material:316 Stainless Steel
    Size:3/8 In-16 TPI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N228WOSS6
    • Size 3/8 In-16 TPI
    • UNSPSC 39121311
    • Additional Features Without Spring, Thickness 3/8 In
    Product Overview:
    Nut Without Spring, 3/8-In.-16, 3/8-In. Nut, Stainless Steel