B-Line (Eaton) N224WOSS6 Stainless Steel Nut without Spring, 1-1/4 in. | Graybar Store
     
B-Line (Eaton) - Stainless Steel Nut without Spring, 1-1/4 in. - N224WOSS6
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Nut without Spring, 1-1/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N224WOSS6
    SKU: 25661486
    $16.83
    Checking Pricing
         
    Additional Features:Without Spring, Thickness 1/4 In
    Color / Finish:STAINLESS STEEL TYPE 316
    Material:316 Stainless Steel
    Size:1/4 In-20 TPI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N224WOSS6
    • Size 1/4 In-20 TPI
    • UNSPSC 39121311
    • Additional Features Without Spring, Thickness 1/4 In
    • Color / Finish STAINLESS STEEL TYPE 316
    • Material 316 Stainless Steel
    • SKU Spec Sheet
      N224WOSS6 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Nut Without Spring, 1/4-In.-20, 1/4-In. Nut, Stainless Steel