B-Line (Eaton) N221ZN Zinc Plated Spring Nut, With Spring, 1/4 in. | Graybar Store
     
B-Line (Eaton) - Zinc Plated Spring Nut, With Spring, 1/4 in. - N221ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Spring Nut, With Spring, 1/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N221ZN
    SKU: 88036913
    $2.13
    Checking Pricing
         
    Additional Features:Thickness 1/4 In, Weight 7 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Steel
    Size:#8-32 TPI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N221ZN
    • Size #8-32 TPI
    • UNSPSC 39121311
    • Additional Features Thickness 1/4 In, Weight 7 Lb per 100
    • Color / Finish ZINC PLATED
    • Material Steel
    • SKU Spec Sheet
      N221ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Spring Nut, #8-32 Thread, 1/4-In. Nut