Tripp Lite N201-007-BK Copper Patch Cables, 7 ft., Black, RJ-45 Male to RJ-45 Male, Cat 6 | Graybar Store
     
Tripp Lite - Copper Patch Cables, 7 ft., Black, RJ-45 Male to RJ-45 Male, Cat 6 - N201-007-BK
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Black, RJ-45 Male to RJ-45 Male, Cat 6

    Manufacturer: Tripp Lite
    Manufacturer #: N201-007-BK
    SKU: 25198164
    $5.15
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Shielding:Non Shielded
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # N201-007-BK
    • Color Black
    • Shielding Non Shielded
    • Connector Type RJ-45 Male to RJ-45 Male
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 7 ft, Black, Non Shielded, RJ-45 Male to RJ-45 Male