Tripp Lite N201-002-BL Copper Patch Cables, 2 ft., Blue, RJ-45 Male to RJ-45 Male, Cat 6 | Graybar Store
     
Tripp Lite - Copper Patch Cables, 2 ft., Blue, RJ-45 Male to RJ-45 Male, Cat 6 - N201-002-BL
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 2 ft., Blue, RJ-45 Male to RJ-45 Male, Cat 6

    Manufacturer: Tripp Lite
    Manufacturer #: N201-002-BL
    SKU: 25683481
    $2.36
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 Male to RJ-45 Male
    Length (Feet):2.0
    Color:Blue
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # N201-002-BL
    • Color Blue
    • Connectors RJ-45 Male to RJ-45 Male
    • Shielding Non Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    • Length (Feet) 2.0
    • UNSPSC 26121666
    • Mounting Plug-In Mount
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 2 ft, Blue, Non Shielded, RJ-45 Male to RJ-45 Male