Speco N16NS3TB 16 Channel NVR | Graybar Store
Speco - 16 Channel NVR - N16NS3TB
+ / - Hover over image to Zoom
Other Views

    16 Channel NVR

    Manufacturer: Speco
    Manufacturer #: N16NS3TB
    SKU: 25676545
    $1,060.23
    Checking Pricing
         
    Amp:5A
    Camera Type:IP cameras
    Color / Finish:Black
    Load Rating:12 V, 5A
    Material:Aluminum Case
    Size:15 in. (W) x 2.83 in. (H) x 13.4 in. (D) Inches
    Voltage (Volts):12V
    Watts:60
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # N16NS3TB
    • Size 15 in. (W) x 2.83 in. (H) x 13.4 in. (D) Inches
    • Voltage (Volts) 12V
    • Amp 5A
    • Color / Finish Black
    • Load Rating 12 V, 5A
    Product Overview:
    16 Channel NS Plug & Play, Network Video Recorder, 3TB
    Dual network ports for isolating IP camera network and remote network traffic, 2-way audio communication, Network video recorder with free Speco DDNS server, Built-in S.M.A.R.T. Technology