Philips Day-Brite N132-UNV-1/1-EB Philips, Strip Fixture, Fluorescent, 120/277/347V, T8, 1 Lamp, 48 in. L | Graybar Store
     
Philips Day-Brite - Philips, Strip Fixture, Fluorescent, 120/277/347V, T8, 1 Lamp, 48 in. L - N132-UNV-1/1-EB
+ / - Hover over image to Zoom
Other Views

    Philips, Strip Fixture, Fluorescent, 120/277/347V, T8, 1 Lamp, 48 in. L

    Manufacturer: Philips Day-Brite
    Manufacturer #: N132-UNV-1/1-EB
    SKU: 22024607
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Fluorescent Lamp Type:T8
    No. of Lamps:1
    Nom. Length (Inches):48
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # N132-UNV-1/1-EB
    • UNSPSC 39111501
    • Brand Philips
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • No. of Lamps 1
    • Nom. Length (Inches) 48
    • Voltage 120/277/347 V
    • Country of Origin US - USA
    Product Overview:
    N132-UNV