B-Line (Eaton) N1212PP Perforated Panel, Small Enclosure, Steel, 12 x 12 in. | Graybar Store
     
B-Line (Eaton) - Perforated Panel, Small Enclosure, Steel, 12 x 12 in. - N1212PP
+ / - Hover over image to Zoom
Other Views

    Perforated Panel, Small Enclosure, Steel, 12 x 12 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N1212PP
    SKU: 25417110
    $35.55
    Checking Pricing
         
    Additional Features:Hole Diameter 0.25 In
    Color:White
    Standard:UL 50, CSA C22.2
    Height:10.25 in.
    Width:10.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N1212PP
    • Color White
    • Application NEMA 1 Small Panel Enclosure
    • Type Flat Panel, Perforated
    • UNSPSC 39121321
    • Additional Features Hole Diameter 0.25 In
    • Height 10.25 in.
    • Materials 16 Gauge Steel
    • Width 10.25 in.
    • Standard UL 50, CSA C22.2
    • SKU Spec Sheet
      N1212PP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SMALL ENCLOSURE PERFORATED PANEL, WHT STL FOR ENCLOSURE, 12X12