B-Line (Eaton) N1010P Steel Panel, White, 10 x 10 in. | Graybar Store
     
B-Line (Eaton) - Steel Panel, White, 10 x 10 in. - N1010P
+ / - Hover over image to Zoom
Other Views

    Steel Panel, White, 10 x 10 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N1010P
    SKU: 25137052
    $16.93
    Checking Pricing
         
    Additional Features:Hole Diameter 0.25 In
    Color:White
    Size:8.25 In Width X 8.25 In Height
    Standard:UL 50, CSA C22.2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N1010P
    • Color White
    • Size 8.25 In Width X 8.25 In Height
    • Application NEMA 1 Small Panel Enclosure
    • Type Flat Panel, Solid
    • Additional Features Hole Diameter 0.25 In
    • Materials 14 Gauge Steel
    • Standard UL 50, CSA C22.2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PANEL, WHT STL FOR ENCLOSURE, 10X10