Oldcastle Precast 1020080 Cover, B16 Enclosure, 10-1/16 W x 15-1/2 L in, Street Lighting | Graybar Store
     
Oldcastle Precast - Cover, B16 Enclosure,  10-1/16 W x 15-1/2 L in, Street Lighting - 1020080
+ / - Hover over image to Zoom
Other Views

    Cover, B16 Enclosure, 10-1/16 W x 15-1/2 L in, Street Lighting

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1020080
    SKU: 90001415
    $38.22
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):10-1/16 x 15-1/2 in.
    Logo:STREET LIGHTING
    Additional Features:Cover Only
    Depth:1.75 in.
    Alternate Manufacturer Part No.:N09R022
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1020080
    • Logo STREET LIGHTING
    • UNSPSC 39121300
    • Additional Features Cover Only
    • Alternate Manufacturer Part No. N09R022
    • Depth 1.75 in.
    • Nominal Opening Dimensions (Inches) 10-1/16 x 15-1/2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Christy® R-Series Lid, Depth (Inches): 1-3/4 in, Nominal Opening Dimensions (Inches): 10-1/16 W x 15-1/2 L in, STREET LIGHTING