Tripp Lite N001-010-BK Copper Patch Cables, 10 ft., Black, RJ-45 Male to RJ-45 Male, Cat 5e | Graybar Store
     
Tripp Lite - Copper Patch Cables, 10 ft., Black, RJ-45 Male to RJ-45 Male, Cat 5e - N001-010-BK
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Black, RJ-45 Male to RJ-45 Male, Cat 5e

    Manufacturer: Tripp Lite
    Manufacturer #: N001-010-BK
    SKU: 25198157
    $3.32
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 Male to RJ-45 Male
    Length (Feet):10.0
    Color:Black
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # N001-010-BK
    • Color Black
    • Connectors RJ-45 Male to RJ-45 Male
    • Shielding Non Shielded
    • Termination Style Crimp
    • Length (Feet) 10.0
    • UNSPSC 26121666
    • Mounting Plug-In Mount
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 10 ft, Black, Non Shielded, RJ-45 Male to RJ-45 Male