Tripp Lite N001-003-BL Copper Patch Cables, 3 ft., Blue, RJ-45 Male to RJ-45 Male, Cat 5e | Graybar Store
     
Tripp Lite - Copper Patch Cables, 3 ft., Blue, RJ-45 Male to RJ-45 Male, Cat 5e - N001-003-BL
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., Blue, RJ-45 Male to RJ-45 Male, Cat 5e

    Manufacturer: Tripp Lite
    Manufacturer #: N001-003-BL
    SKU: 25198153
    $1.92
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Shielding:Non Shielded
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # N001-003-BL
    • Color Blue
    • Shielding Non Shielded
    • Connector Type RJ-45 Male to RJ-45 Male
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 3 ft, Blue, Non Shielded, RJ-45 Male to RJ-45 Male