NSI Industries N-250 Split Bolt Connector, Copper, 2 Ports, 250 kcmil | Graybar Store
     
NSI Industries - Split Bolt Connector, Copper, 2 Ports, 250 kcmil - N-250
+ / - Hover over image to Zoom
Other Views

    Split Bolt Connector, Copper, 2 Ports, 250 kcmil

    Manufacturer: NSI Industries
    Manufacturer #: N-250
    SKU: 98407041
    $47.63
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Wire Size:1/0 STR - 250 MCM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # N-250
    • No. of Ports 2
    • UNSPSC 39121409
    • Materials Copper
    Product Overview:
    Copper Split Bolt Connector 250 MCM Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.