Thomas and Betts N 219 90 Degree Corner Plate, 3-1/2 in. H | Graybar Store
     
Thomas and Betts - 90 Degree Corner Plate, 3-1/2 in. H - N 219
+ / - Hover over image to Zoom
Other Views

    90 Degree Corner Plate, 3-1/2 in. H

    Manufacturer: Thomas and Betts
    Manufacturer #: N 219
    SKU: 99486196
    $21.33
    Checking Pricing
         
    Additional Features:Excellent corrosion reisistance
    Color / Finish:GoldGalv/Standard
    Height (Inches):3-1/2 in.
    Length:5-3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # N 219
    • UNSPSC 31162307
    • Additional Features Excellent corrosion reisistance
    • Color / Finish GoldGalv/Standard
    • Height (Inches) 3-1/2 in.
    • Length 5-3/8 in.
    • Materials Steel
    • SKU Spec Sheet
      N 219 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plate, 90 Degree Corner, Height 3-1/2 Inches, Length 5-3/8 Inches, Hole Diameter 9/16 Inch on 1-7/8 Inch Centers, Steel
    Plate, 90 Degree Corner, Height 3-1/2 Inches, Length 5-3/8 Inches, Hole Diameter 9/16 Inch on 1-7/8 Inch Centers, Steel