NSI Industries N-2/0 Split Bolt Connector, Copper, 2 Ports, 2/0 AWG | Graybar Store
     
NSI Industries - Split Bolt Connector, Copper, 2 Ports, 2/0 AWG - N-2/0
+ / - Hover over image to Zoom
Other Views

    Split Bolt Connector, Copper, 2 Ports, 2/0 AWG

    Manufacturer: NSI Industries
    Manufacturer #: N-2/0
    SKU: 98407040
    $30.22
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Wire Size:2 SOL to 2/0 STR
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # N-2/0
    • No. of Ports 2
    • UNSPSC 39121409
    • Materials Copper
    • Wire Size 2 SOL to 2/0 STR
    • SKU Spec Sheet
      N-2/0 Spec Sheet
    • ECCN EAR99
    • Country of Origin BR - Brazil
    Product Overview:
    Copper Split Bolt Connector 2/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.