Leviton MZD30-101 LED Lighting | Graybar Store
     
Leviton - LED Lighting - MZD30-101
+ / - Hover over image to Zoom
Other Views

    LED Lighting

    Manufacturer: Leviton
    Manufacturer #: MZD30-101
    SKU: 25092785
    $429.05
    Checking Pricing
         
    Quick Order:Y
    Use With:LED Lighting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # MZD30-101
    • UNSPSC 39112401
    • Use With LED Lighting
    Product Overview:
    IRC Dimming Version, 3 zone, 1 relay, 120V/277VAC, Title 24 compliant, ASHRAE 90.1 compliant
    Stand-alone simplified daylight harvesting with full range dimming;Demand response capabilities;3 zone control for LED lighting;4-button switch available with ON, Bright, Dim and ON/OFF buttons with optional engraving 2 entry stations for individual manual zone control included with 2 zone, 2 relay kit (RCD20-102);CA Title 24 2013 Stairwell Application Control;Provides plug load control when paired with OPP20 Super Duty Power Pack;Cost-effective energy code compliance;Ladderless Commissioning provides install-and-forget convenience;Convenient occupancy sensor and photocell integration;Autocal automatic photocell target level calibration;Accepts external time clock input to provide an OFF Sweep Function or modify the partial OFF function;Simplified integration with emergency systems;Controls maximum lighting output for additional energy savings potential and Task Tuning;Daylight switching, full range 0-10V dimming;Partial ON control for initial light level in either manual switch or occupancy sensor auto modes;Partial OFF control for minimum continuous light level;Adjustable minimum light level shut off value;Emergency input drives auxiliary zones to full;CA Title 24 2013 Compliant;ASHRAE 90.1 Compliant;UL and cUL Listed