Siemon MX6-F02VP Cat 6 UTP Flat Outlet, White | Graybar Store
     
Siemon - Cat 6 UTP Flat Outlet, White - MX6-F02VP
+ / - Hover over image to Zoom
Other Views

    Cat 6 UTP Flat Outlet, White

    Manufacturer: Siemon
    Manufacturer #: MX6-F02VP
    SKU: 25415056
    $1,842.85
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX6-F02VP
    • Color White
    • No. of Ports 1
    • Wiring Configuration T568A/B
    • ECCN EAR99
    Product Overview:
    This Cat 6 UTP flat outlet has a compact design ideal for high density applications. It offers flexible installation either from front or back of faceplate with easy punch down termination. It is also T568A/B wiring compatible. White