Siemon MX-SMZ6-80 Z-MAX Surface Mount Box, Surface Mount, Screw, 6 Port, Ivory | Graybar Store
     
Siemon - Z-MAX Surface Mount Box, Surface Mount, Screw, 6 Port, Ivory - MX-SMZ6-80
+ / - Hover over image to Zoom
Other Views

    Z-MAX Surface Mount Box, Surface Mount, Screw, 6 Port, Ivory

    Manufacturer: Siemon
    Manufacturer #: MX-SMZ6-80
    SKU: 25261537
    $11.05
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Color:Ivory
    Use With:Duplex LC Adapter Module, Single-Port Flat, TERA Outlet
    Part Number:MX-SMZ6-80
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-SMZ6-80
    • Color Ivory
    • Part Number MX-SMZ6-80
    • Termination Style Screw
    • Type Z-MAX Surface Mount Box
    • No. of Ports 6
    • Mounting Surface Mount
    • Use With Duplex LC Adapter Module, Single-Port Flat, TERA Outlet
    • ECCN EAR99
    Product Overview:
    Z-MAX Surface Mount Box, Surface Mount, Screw, 6, Ivory, Duplex LC Adapter Module, Single-Port Flat, TERA Outlet, MX-SMZ6-80